Vero Tempassure 17T Series Tub & Shower Trim In Venetian Bronze

  • Mfr # T17T453-RB

  • Zoro # G622873881


product price:  $1,440.99
/ea
Free Shipping & Returns

Key Features

Material of Construction
Plastic
Depth (In.)
9.41
Color
Bronze
Length (In.)
18.13
Width
5.59 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
T17T453-RB
Zoro #
G622873881
UPC #
34449659116
Country of Origin
United States

Dimensions

Depth (In.)
9.41
Length (In.)
18.13
Width
5.59 in

Details

Material of Construction
Plastic
Color
Bronze
Item
Tub/Shower Trim

Description

TempAssure Thermostatic cartridge measures and monitors the temperature of the water and automatically adjusts to maintain a more precise water temperature

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA, CO, MA, NY, HI, WA, OR, VT, RI, NJ, ME, MD, DC

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.