Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vero TempAssure 17T Series Tub & Shower Trim

  • Mfr # T17T453

  • Zoro # G7822676


product price: $635.99
/ea
Free Shipping & Returns

Key Features

Finish
Chrome
Material
Plastic
Handle Type
Two Handle Lever
Flow Rate (GPM)
2.5 gpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T17T453
Zoro #
G7822676
UPC #
034449632607
Country of Origin
United States

Details

Finish
Chrome
Material
Plastic
Handle Type
Two Handle Lever
Item
TempAssure(R) 17T Series Tub/Shower Tr
Flow Rate (GPM)
2.5 gpm

Description

TempAssure Thermostatic cartridge measures and monitors the temperature of the water and automatically adjusts to maintain a more precise water temperature


  • Soft, rubber spray holes allow you to easily wipe away calcium and lime build-up from the spray face of your showerhead and hand shower with the touch of a finger
  • Trim kit only, must order MultiChoice Universal rough-in separately to complete the unit
  • Meets standards set by Americans with Disabilities Act (ADA)
  • Spray settings include: Full Body

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.