
Vero Three Hole Escutcheon and Spacer
Mfr # RP103346CZ
Zoro # G715621399
product price: $66.99
/eaKey Features
Height
0.25 in
Material
Brass
Depth
0.25 in
Width
6 in
Color/Finish
Champagne Bronze
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RP103346CZ
Zoro #
G715621399
UPC #
195205071167
Country of Origin
China
Dimensions
Height
0.25 in
Depth
0.25 in
Width
6 in
Details
Material
Brass
Color/Finish
Champagne Bronze
Finish
Champagne Bronze
Description
- Genuine Delta manufacturing
- Manufactured in China
- Brass construction
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.