
Vero Tissue Holder
Mfr # 77750-RB
Zoro # G406591734
product price: $130.99
/ea
Free Shipping & Returns
Key Features
Dispenser Product Grouping
Toilet Paper Holder
Toilet Roll Type
Standard
Roll Capacity
Single Roll
Height (In.)
2.22 in
Material
Zinc
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
77750-RB
Zoro #
G406591734
UPC #
34449658577
Country of Origin
China
Dimensions
Height (In.)
2.22 in
Length (In.)
3.63 in
Dispenser Width
7.86 in
Dispenser Depth
3.5 in
Dispenser Height
14.438 in
Details
Item
Toilet Paper Holder
Dispenser Product Grouping
Toilet Paper Holder
Toilet Roll Type
Standard
Roll Capacity
Single Roll
Material
Zinc
Finish
Bronze
Description
Complete the look of your bath with this Vero Toilet Tissue Holder. Delta makes installation a breeze for the weekend DIYer by including all mounting hardware and easy-to-understand installation instructions. You can install with confidence, knowing that Delta backs its bath hardware with a Lifetime Limited Warranty.
- Perfectly coordinates with the Vero bath collection
- Extends 3-5/8 in. from wall
- Tile/masonry-plastic or lead anchors plaster/drywall-toggle bolts recommend if wood blocking is not available
- Mounting hardware and mounting template included with product
- Assembled dimensions: 2-7/32 in. H x 3-5/8 in. D x 6 in. W
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.