Shop DELTA
See all product information
Create Account
Vero Tissue Holder, Venetian Bronze
Mfr # 77750-RB
Zoro # G0875447
product price:Â $225.99
/ea
Free Shipping & Returns
Key Features
Dispenser Product Grouping
Toilet Paper Holder
Toilet Roll Type
Standard
Roll Capacity
Single Roll
Color
Bronze
Product Series
Vero
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 77750-RB
- Zoro #
- G0875447
- UPC #
- 034449658577
- Country of Origin
- China
Dimensions
- Manufacturers Warranty Length
- Limited Lifetime Warranty
- Dispenser Depth
- 2 in
- Dispenser Width
- 4 in
- Dispenser Height
- 4 in
Details
- Item
- Toilet Paper Holder
- Dispenser Product Grouping
- Toilet Paper Holder
- Toilet Roll Type
- Standard
- Roll Capacity
- Single Roll
- Color
- Bronze
- Product Series
- Vero
- Finish
- Venetian Bronze
Description
Delta Vero Tissue Holder,Venetian Bronze
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.