Shop DELTA
See all product information
Create Account
Vero Towel Ring, Stainless
Mfr # 77746-SS
Zoro # G0875517
product price:Â $208.99
/ea
Free Shipping & Returns
Key Features
Finish
Stainless
Width
6.5
Height
6.5
Type
Accessory
Series
Vero®
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 77746-SS
- Zoro #
- G0875517
- UPC #
- 034449631099
- Country of Origin
- China
Dimensions
- Width
- 6.5
- Height
- 6.5
- Depth (In.)
- 3.84
- Length
- 3.84
- Overall Width (In.)
- 6.5
- Overall Height (In.)
- 6.5
- Manufacturers Warranty Length
- Limited Lifetime Warranty
Details
- Item
- Towel Ring Bath Hardware Accessory
- Finish
- Stainless
- Type
- Accessory
- Series
- Vero®
- Weight
- 1.38 lb
- Function
- Bath Hardware
- Mfr. Series
- Excluded
Description
Delta Vero Towel Ring, Stainless
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.