
Vero Vero Handle Kit, Stainless
Mfr # RP103344SS
Zoro # G815773615
product price: $58.59
/eaKey Features
Material
Zinc
Finish
Stainless
Width
1.5 in
Color
Silver
Handle Type
Single Handle Lever
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RP103344SS
Zoro #
G815773615
UPC #
195205071327
Country of Origin
China
Dimensions
Width
1.5 in
Length
3 in
Overall Height (In.)
1.31 in
Depth
1.31 in
Details
Material
Zinc
Finish
Stainless
Color
Silver
Handle Type
Single Handle Lever
Description
- Genuine Delta manufacturing
- Manufactured in China
- Zinc construction
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.