Zoro Homepage

Vessel Bowl Grid Strainer

  • Mfr # RP6346

  • Zoro # G3813175


product price: $93.25
/ea
Free Shipping & Returns

Key Features

Sub-Category
Repair Parts
Fits Brand
Delta
Finish
Chrome
For Use With
Sink Drains
For Use With Mfr. Model Number
591LF-LGHGMHDF
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP6346
Zoro #
G3813175
UPC #
034449118699
Country of Origin
China

Dimensions

Overall Height (In.)
7.94
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Overall Width (In.)
2.5
Overall Height
7 15/16 in
Depth (In.)
2.5
Body Diameter
1 1/4 in
Overall Diameter
2 1/8 in

Details

Sub-Category
Repair Parts
Fits Brand
Delta
Finish
Chrome
For Use With
Sink Drains
Item
Drain Repair Part Faucet
For Use With Mfr. Model Number
591LF-LGHGMHDF
Series
Other
Color
Silver
Weight
0.95 lb
Product Type
Sink Drain
Includes Grate
Yes
Drain Material
Brass
Includes Strainer
Yes
Grate Material
Brass
Grate Finish
Chrome
Basin Finish
Chrome

Description

Drain Assembly, Grate Finish Chrome, Outlet Location Bottom, Product Type Sink Drain, Includes Strainer Yes, Includes Grate Yes, Body Diameter 1 1/4 in, Grate Material Brass, Basin Finish Chrome, Color Silver, Overall Height 7 15/16 in, Drain Material Brass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.