Zoro Homepage

Victorian 6-Setting 3-Port Diverter Trim

  • Mfr # T11955

  • Zoro # G112373952


product price: $287.99
/ea
Free Shipping & Returns

Key Features

Finish
Chrome
Material
Brass
Width (In.)
5.59 in
Depth (In.)
3.66 in
Length
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T11955
Zoro #
G112373952
UPC #
34449574709
Country of Origin
United States

Dimensions

Width (In.)
5.59 in
Depth (In.)
3.66 in
Length
5 in

Details

Finish
Chrome
Material
Brass
Standards
CEC Certified
Color
Chrome

Description

  • •For use with R11000 diverter rough-in
  • •Includes valve cartridge
  • •Available in four finishes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.