Victorian Escutcheon - 17 Series Shower In Venetian Bronze

  • Mfr # RP34354RB

  • Zoro # G722876942


product price: $173.99
/ea
Free Shipping & Returns

Key Features

Depth
0.56 in
Material
Stainless Steel
Width
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP34354RB
Zoro #
G722876942
UPC #
34449448765
Country of Origin
United States

Dimensions

Depth
0.56 in
Width
7 in

Details

Item
Tub/Shower Parts
Material
Stainless Steel

Description

We exist to create lasting change inside your home, transforming your daily life through how you interact with your water. From human-first innovations to unforgettable design, our faucets, showerheads and beyond aim to make every moment you spend in your kitchen or bathroom one worth remembering.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.