Zoro Homepage

Victorian Screws, Nuts & Washers

  • Mfr # RP47423

  • Zoro # G512511879


product price: $41.29
/ea

Key Features

Material
Metal
Overall Width (In.)
1.94 in
Width
1.94 in
Length
1.88 in
Overall Height (In.)
0.81 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP47423
Zoro #
G512511879
UPC #
34449546508
Country of Origin
China

Dimensions

Overall Width (In.)
1.94 in
Width
1.94 in
Length
1.88 in
Overall Height (In.)
0.81 in
Depth
0.81 in

Details

Material
Metal

Description

  • Sold in sets of two (2)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.