Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Victorian Side Spray & Hose Assembly

  • Mfr # RP37489SS

  • Zoro # G312468243


product price: $241.99
/ea
Free Shipping & Returns

Key Features

Material
ABS - Plastic
Finish
Stainless
Spout Length
2.56 in
Width
4.94 in
Overall Height (In.)
1.56 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP37489SS
Zoro #
G312468243
UPC #
34449468275
Country of Origin
China

Dimensions

Spout Length
2.56 in
Width
4.94 in
Overall Height (In.)
1.56 in
Overall Length (In.)
2.56 in
Depth
1.56 in

Details

Material
ABS - Plastic
Finish
Stainless

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.