Zoro Homepage
This item is Discontinued.
Delta Victorian Single Handle Bathroom Faucet 555LF

Victorian Single Handle Bathroom Faucet (Discontinued)

  • Mfr # 555LF
  • Zoro # G706531850
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
555LF
Zoro #
G706531850
UPC #
34449599290
Country of Origin
China

Dimensions

Width
2.56
Length
8
Height
8.75

Details

Color
Silver
Finish
Chrome

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.