Zoro Homepage
This item is Discontinued.
Delta Victorian Single Handle Kitchen Faucet with Spray 155-SS-DST

Victorian Single Handle Kitchen Faucet with Spray (Discontinued)

  • Mfr # 155-SS-DST
  • Zoro # G406532430
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
155-SS-DST
Zoro #
G406532430
UPC #
34449589598
Country of Origin
Unknown

Dimensions

Height
9
Length (In.)
12.19
Width
7.88

Details

Finish
Stainless
Item
Kitchen Faucet

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.