Victorian Temperature Knob & Cover - 17 Series
Mfr # RP34358RB
Zoro # G812511814
product price: $79.49
/ea
Free Shipping & Returns
Key Features
Material
Plastic
Finish
Venetian Bronze
Width
3 in
Length
2.06 in
Number of Handles
Single Handle Lever
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RP34358RB
Zoro #
G812511814
UPC #
34449448963
Country of Origin
China
Dimensions
Width
3 in
Length
2.06 in
Overall Height (In.)
1.25 in
Depth
1.25 in
Details
Material
Plastic
Finish
Venetian Bronze
Number of Handles
Single Handle Lever
Handle Type
Single Handle Lever
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.