Zoro Homepage

Victorian Tub Spout - Pull-Up Diverter

  • Mfr # RP34357

  • Zoro # G807048554


product price: $96.75
/ea
Free Shipping & Returns

Key Features

Finish
Chrome
Material
ABS - Plastic
Length
6.5
Green Certification or Other Recognition
CalGreen Certified
Height (In.)
3.13
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP34357
Zoro #
G807048554
UPC #
34449448888
Country of Origin
China

Dimensions

Length
6.5
Height (In.)
3.13
Width (In.)
3.13

Details

Item
Showering Component
Finish
Chrome
Material
ABS - Plastic
Green Certification or Other Recognition
CalGreen Certified
Color
Silver

Description

Included with all applicable faucets, we know that sometimes little parts like this Delta Victorian Pull-Up Diverter Tub Spout in Chrome RP34357 get lost or misplaced. That's why Delta has made it available for the handy DIYer to order. Just another way Delta is more than a faucet.


  • Pull up to divert
  • 7-1/2" total length
  • Sweat onto 1/2" C.W.T. or thread onto 1/2" IPS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.