Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Victorian Tub Spout - Pull-Up Diverter

  • Mfr # RP34357CZ

  • Zoro # G507048427


product price: $135.99
/ea
Free Shipping & Returns

Key Features

Finish
Champagne Bronze
Width (In.)
3.13
Height (In.)
3.13
Color
Bronze
Length
6.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP34357CZ
Zoro #
G507048427
UPC #
34449673587
Country of Origin
China

Dimensions

Width (In.)
3.13
Height (In.)
3.13
Length
6.5

Details

Item
Showering Component
Finish
Champagne Bronze
Color
Bronze

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.