
Victorian Tub Spout - Pull-Up Diverter
Mfr # RP34357RB
Zoro # G307048078
product price: $133.99
/ea
Free Shipping & Returns
Key Features
Finish
Venetian Bronze
Material
ABS - Plastic
Color
Bronze
Height (In.)
3.13
Green Certification or Other Recognition
CalGreen Certified
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RP34357RB
Zoro #
G307048078
UPC #
34449448925
Country of Origin
China
Dimensions
Height (In.)
3.13
Length
6.5
Width (In.)
3.13
Details
Item
Showering Component
Finish
Venetian Bronze
Material
ABS - Plastic
Color
Bronze
Green Certification or Other Recognition
CalGreen Certified
Description
Included with all applicable faucets, we know that sometimes little parts like this Delta Victorian Pull-Up Diverter Tub Spout in Venetian Bronze RP34357RB get lost or misplaced. That's why Delta has made it available for the handy DIYer to order. Just another way Delta is more than a faucet.
- Pull up to divert
- 7-1/2" total length
- Sweat onto 1/2" C.W.T. or thread onto 1/2" IPS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.