Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RP84974SS
Zoro #
G8802643
UPC #
034449835091
Country of Origin
China
Dimensions
Overall Height (In.)
4.5
Overall Width (In.)
2.25
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Depth (In.)
1.13
Height
4.5
Length
1.13
Width
2.25
Details
Sub-Category
Faucet Handles
Finish
Brilliance Luxe Stainless
Type
Faucet
Item
Volume Control Handle,T27
Weight
0.684 lb
Handle Type
Single Handle Lever
Series
TrinsicĀ®
Handle
Single Handle Lever
Function
Repair Part
Mfr. Series
1700SeriesUniversalWithDiverter
Description
Volume Control Handle,T27
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.