Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RP84923SS
Zoro #
G8802768
UPC #
034449833783
Country of Origin
China
Dimensions
Depth (In.)
2.44
Overall Width (In.)
2.25
Overall Height (In.)
5.31
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Width
2.25
Length
2.44
Height
5.31
Details
Sub-Category
Faucet Handles
Finish
Stainless
Type
Faucet
Item
Volume Control Handle,T27T
Series
Cassidy™
Weight
1.148 lb
Handle Type
Single Handle Lever
Handle
Single Handle Lever
Mfr. Series
17SeriesUniversalThermWithDiverter
Function
Repair Part
Description
Volume Control Handle,T27T
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.