Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Volume Control

  • Mfr # U4760-SS-PK

  • Zoro # G8802418


product price: $92.15
/ea
Free Shipping & Returns

Key Features

Finish
Stainless
Type
Faucet
Length
0.94
Height
1.5
Width
1.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U4760-SS-PK
Zoro #
G8802418
UPC #
034449671101
Country of Origin
China

Dimensions

Length
0.94
Height
1.5
Width
1.5
Overall Width (In.)
1.5
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Overall Height (In.)
1.5
Depth (In.)
0.94

Details

Finish
Stainless
Type
Faucet
Item
Volume Control
Weight
0.23 lb
Series
Universal Showering Components
Function
Repair Part
Mfr. Series
Excluded

Description

Volume Control

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.