Zoro Homepage

Wall Elbow

  • Mfr # 50560-SS-PR

  • Zoro # G712845651


product price: $104.90
/ea
Free Shipping & Returns

Key Features

For Use With
Body Jets, Body Sprays, Hand Showers, Raincan Showerheads
Finish
Lumicoat(TM) Stainless
Material
Brass
Material of Construction
Brass
Standards
ASME A112.18.1/CSA B125.1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50560-SS-PR
Zoro #
G712845651
UPC #
195205005988
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
Limited Lifetime
Connection Size
1/2 in
Overall Width
1 1/2 in
Overall Length
2 1/4 in
Overall Height
2 1/4 in

Details

Item
Wall Elbow
For Use With
Body Jets, Body Sprays, Hand Showers, Raincan Showerheads
Finish
Lumicoat(TM) Stainless
Material
Brass
Material of Construction
Brass
Standards
ASME A112.18.1/CSA B125.1
Compatible Mfr. Model Number
RP32549; RP3913
Features
Lumicoat(R) Finish, Mounts to Surface of Wall
Connection Type
NPT, Male NPSM
Compatible Manufacturer Part Number
RP32549, RP3913
Product Type
Wall Elbow
Compatible Series
Universal
Compatible Product Type
Hand Showers, Wall Elbows
Ligature-Resistant
Not Ligature-Resistant

Description

Wall Elbow for Hand Shower in LumiCoat

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.