Wall Elbow
Mfr # 50560-SS
Zoro # G912845628
product price: $105.99
/ea
Free Shipping & Returns
Key Features
For Use With
Body Jets, Body Sprays, Hand Showers, Raincan Showerheads
Material
Brass
Standards
ASME A112.18.1/CSA B125.1
Material of Construction
Brass
Connection Type
NPT, Male NPSM
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
50560-SS
Zoro #
G912845628
UPC #
034449514965
Country of Origin
China
Dimensions
Manufacturers Warranty Length
Limited Lifetime
Connection Size
1/2 in
Overall Height
2 1/4 in
Overall Length
2 1/4 in
Overall Width
1 1/2 in
Details
Item
Wall Elbow
For Use With
Body Jets, Body Sprays, Hand Showers, Raincan Showerheads
Material
Brass
Standards
ASME A112.18.1/CSA B125.1
Material of Construction
Brass
Connection Type
NPT, Male NPSM
Features
Brilliance(R) Finish, Mounts to Surface of Wall, Personal Shower Wall Supply
Compatible Mfr. Model Number
RP32549; RP3913
Compatible Product Type
Hand Showers, Wall Elbows
Product Type
Wall Elbow
Compatible Manufacturer Part Number
RP32549, RP3913
Compatible Series
Universal
Ligature-Resistant
Not Ligature-Resistant
Description
Wall Elbow, Connection Size 1/2 in, NPT, Male NPSM, For Use With Body Jets, Body Sprays, Hand Showers, Raincan Showerheads, Brass, Delta, Shower Connection Type Female NPT; Male NPSM
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.