Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

wall, Shower Head Showering Component Faucet, Chrome

  • Mfr # 061011A

  • Zoro # G3618797


product price: $294.99
/ea
Free Shipping & Returns

Key Features

Width
4 in
Height
4 in
Weight
2.8 lb
Finish
Chrome
Flow Rate (GPM)
1.50
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
061011A
Zoro #
G3618797
UPC #
055870382442
Country of Origin
Taiwan, Province of China

Dimensions

Width
4 in
Height
4 in
Face Dia. (In.)
5
Depth
2 7/8 in
Manufacturers Warranty Length
Commercial 5-year Limited Warranty
Face Dia.
5 in
Connection Size
1/2 in
Fixed Showerhead Width
4 in
Fixed Showerhead Thickness
1 3/4 in

Details

Item
Shower Head Showering Component Faucet
Weight
2.8 lb
Finish
Chrome
Flow Rate (GPM)
1.50
Includes
Mounting Bracket
Connection
1/2 in
Flow Rate
2.0 gpm
Material of Construction
Brass
Features
Vandial Resistant
Primary Material
Metal
Ligature Resistant
Yes
Color/Finish
Polished Chrome
Type
Wall
Shower Head Type
Wall Mounted
Max. Flow
1.5 gpm
Handle Type
None
Connection Type
NPT
Standards
ASME A112.18.1/CSA B125.1, EPA WaterSense(R)
Showerhead Type
Wall Mounted
Includes Handle
Handle Not Included
Showerhead Function
Single
ADA Compliance
No
Includes Fixed Showerhead
Fixed Showerhead Included
Showerhead Shape
Cylinder
Face Shape
Circle
Fixed Showerhead Flow Rate
1.5 gpm
Includes Handheld Showerhead
Handheld Showerhead Not Included
Includes Tub Spout
Tub Spout Not Included
CEC Compliant
T
Series
Instit Parts
Showerhead Face Color
Chrome
Trim Finish
Chrome
Faucet Body Material
Cast Brass
Showerhead Material
Brass
Vandal-Resistant Features
Vandal-Resistant Fasteners

Description

Fixed Showerhead, ADA Compliance No, Connection Size 1/2 in, NPT, Circle, Cast Brass, Fixed Showerhead Flow Rate 1.5 gpm, Fixed Showerhead Thickness 1 3/4 in, Fixed Showerhead Width 4 in, Handheld Showerhead Flow Rate Not Applicable, Handheld Showerhead Thickness Not Applicable, Handheld Showerhead Width Not Applicable, Ligature Resistant Yes, Delta, Commercial, Teck(R) Shower Series, Showerhead Function Single, Showerhead Shape Cylinder, Wall Mounted, Chrome

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.