Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wall, Shower Valve, Rough

  • Mfr # R10000-UN

  • Zoro # G2264744


product price: $76.45
/ea
Free Shipping & Returns

Key Features

Includes
Trim
Features
Universal Inlets to Accept Copper, Iron Pipe, PEX, or CPVC Adaptors
ADA Compliant
No
Finish
Rough
Height
4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R10000-UN
Zoro #
G2264744
UPC #
034449628228
Country of Origin
United States

Dimensions

Height
4"
Width
5-1/16"
Depth
2-3/4"
Manufacturers Warranty Length
10 yr (Multifamily Installation); 5 yr (Commercial Installation)
Overall Height
4 in
Overall Width
4 7/8 in
Overall Length
4 in
Connection Size
1/2 in

Details

Includes
Trim
Item
Shower Valve
Features
Universal Inlets to Accept Copper, Iron Pipe, PEX, or CPVC Adaptors
ADA Compliant
No
Finish
Rough
Connection
1/2" NPT
Standards
ASME A112.18.1 / CSA B125.1
Connection (In.)
1/2
Tub and Shower Category
Shower Valves
Material of Construction
Brass
Replacement Cartridge
RP46704, RP46463, RP47201
Ligature Resistant
No
Handle Type
None
Color/Finish
Rough
Valve Design
4 Port Universal
Type
Wall
Connection Type
NPT
Material
Brass
Includes Trim Plate
Trim Plate Not Included
Replacement Cartridge Mfr. Model Number
RP46704, RP46463, RP47201
Includes Valve
Valve Included
Shower Valve Type
Thermostatic
Includes Cartridge
Cartridge Included
Includes Stem
Stem Not Included
Product Type
Shower Valve
Includes Plaster Guard
Plaster Guard Included
Compatible Series
MultiChoice(R)

Description

Shower Valve, Connection Size 1/2 in, NPT, For Use with Series MultiChoice(R), Material of Construction Brass, Overall Height 4 in, Overall Length 4 in, Overall Width 4 7/8 in, Delta, Replacement Cartridge Mfr. Model Number RP46704, RP46463, RP47201, Shower Valve Type Thermostatic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.