Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
No Product Image Available

Wand and Hose, Assembly (Discontinued)

  • Mfr # RP90286SS
  • Zoro # G8325937
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP90286SS
Zoro #
G8325937
UPC #
034449834698
Country of Origin
China

Dimensions

Overall Height (In.)
6.25
Overall Width (In.)
1.94
Depth (In.)
2.25
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty

Details

Finish
Stainless
Item
Wand and Hose,Assembly
Weight
0.766 lb
Series
Allentown

Description

Wand and Hose,Assembly

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.