Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wand Assembly, Hose and Clip

  • Mfr # RP104027SS

  • Zoro # G315694335


product price: $62.15
/ea

Key Features

Material
Plastic
Finish
Stainless
Color/Finish
Silver
Handle Type
Single Handle Lever
Overall Height (In.)
4.38 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP104027SS
Zoro #
G315694335
UPC #
195205150152
Country of Origin
China

Dimensions

Overall Height (In.)
4.38 in

Details

Material
Plastic
Finish
Stainless
Color/Finish
Silver
Handle Type
Single Handle Lever

Description

  • Genuine Delta manufacturing
  • Manufactured in China
  • Delta products are designed to deliver precision, durability, and innovative features, ensuring a seamless blend of functionality and style for every home

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.