
Wand Assembly
Mfr # RP101403CZ
Zoro # G415694327
product price: $49.25
/eaKey Features
Material
Plastic
Finish
Champagne Bronze
Depth
4.5 in
Width
2 in
Color/Finish
Bronze
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RP101403CZ
Zoro #
G415694327
UPC #
195205154211
Country of Origin
China
Dimensions
Depth
4.5 in
Width
2 in
Overall Length (In.)
3.25 in
Overall Height (In.)
4.5 in
Spout Length
3.25 in
Details
Material
Plastic
Finish
Champagne Bronze
Color/Finish
Bronze
Description
- Genuine Delta manufacturing
- Manufactured in China
- Plastic construction
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.