Zoro Homepage

Wand Assembly (ShieldSpray)

  • Mfr # RP101926BL

  • Zoro # G408539499


product price: $97.75
/ea
Free Shipping & Returns

Key Features

Material
ABS - Plastic
Width
2.25 in
Overall Height (In.)
4.5 in
Overall Length (In.)
2.5 in
Height
4.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP101926BL
Zoro #
G408539499
UPC #
195205025771
Country of Origin
China

Dimensions

Width
2.25 in
Overall Height (In.)
4.5 in
Overall Length (In.)
2.5 in
Height
4.5 in

Details

Material
ABS - Plastic
Finish
Matte Black

Description

  • Constructed of ABS - Plastic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.