8" Mount, Commercial 4 Hole Water Efficient, Kitchen Faucet wSpray (Discontinued)
- Mfr # 440-SSWE-DST
- Zoro # G8326031
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
440-SSWE-DST
Zoro #
G8326031
UPC #
034449599757
Country of Origin
United States
Details
Number of Holes
4
Mounting Hole Center to Center
8"
Finish
Stainless Steel
Number of Handles
1
ADA Compliant
Yes
Flow Rate
1.50 gpm
Mounting Type
Deck Mount
Item
Water Efficient,Kitchen Faucet wSpray
Residential / Commercial
Commercial
Description
Water Efficient,Ktch Fct wSpray
Restrictions
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.