
Waterfall Metal Lever Handle Kit
Mfr # RP21469SS
Zoro # G712377671
product price: $54.99
/eaKey Features
Finish
Stainless
Material
Zinc
Overall Length
3.5 in
Bowl Depth
3.44 in
Number of Handles
Single Handle Lever
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RP21469SS
Zoro #
G712377671
UPC #
34449451833
Country of Origin
China
Dimensions
Overall Length
3.5 in
Bowl Depth
3.44 in
Overall Width
1.81 in
Overall Height
3.44 in
Details
Finish
Stainless
Material
Zinc
Number of Handles
Single Handle Lever
Handle Type
Single Handle Lever
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.