Zoro Homepage

Waterfall Spout W/ Aerator - 9-1/2

  • Mfr # RP21462SS

  • Zoro # G708658791


product price: $293.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Finish
Stainless
Height
10.56 in
Overall Height (In.)
10.56 in
Length
10.69 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP21462SS
Zoro #
G708658791
UPC #
34449451819
Country of Origin
China

Dimensions

Height
10.56 in
Overall Height (In.)
10.56 in
Length
10.69 in
Width
1.25 in

Details

Material
Brass
Finish
Stainless
Flow Rate (GPM)
2.2 gpm

Description

  • Constructed of Brass

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.