Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Westville Pulldown Wand Sprayer

  • Mfr # RP102049AR

  • Zoro # G208582619


product price: $52.69
/ea

Key Features

Material
Plastic
Height
3.25 in
Overall Length (In.)
2.13 in
Width
2 in
Overall Height (In.)
3.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP102049AR
Zoro #
G208582619
UPC #
195205038801
Country of Origin
China

Dimensions

Height
3.25 in
Overall Length (In.)
2.13 in
Width
2 in
Overall Height (In.)
3.25 in

Details

Material
Plastic
Finish
Arctic Stainless

Description

The Westville Pull-Down Kitchen Faucet features a timeless design and meaningful features that enhance everyday use. You can install with confidence, knowing that Delta products are backed by our Lifetime Limited Warranty.


  • Replacement spray wand for Westville pull-down kitchen faucets
  • Soft, rubber Touch-Clean spray holes allow you to easily wipe away calcium and lime buildup with the touch of a finger
  • MagnaTite Docking uses a powerful integrated magnet to snap your faucet spray wand precisely into place and hold it there so it stays docked when not in use and doesn't droop over time
  • Geniune Delta repair part kit
  • Backed by Delta Faucet's Lifetime Limited Warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.