Zoro Homepage

Westville Single Handle Pull-Down Kitchen Faucet

  • Mfr # 9110-AR-DST

  • Zoro # G208464564


product price: $337.99
/ea
Free Shipping & Returns

Key Features

Number of Holes
3
Flow Rate
1.8 gpm
Height
15.56 in
Material
Zinc
Basic Material
Zinc
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9110-AR-DST
Zoro #
G208464564
UPC #
195205018179
Country of Origin
China

Dimensions

Height
15.56 in
Width
10.75 in
Length (In.)
10.44 in

Details

Number of Holes
3
Finish
Arctic Stainless
Flow Rate
1.8 gpm
Material
Zinc
Basic Material
Zinc
CEC Compliant
T
Standards
CEC Certified
Green Certification or Other Recognition
CalGreen Certified

Description

The Westville Pull-Down Kitchen Faucet features a timeless design and meaningful features that enhance everyday use. MagnaTite Docking uses a powerful integrated magnet to set your pull-down sprayer precisely into place and hold it there so it stays docked when not in use. Kitchen sink faucets with Touch-Clean Spray Holes allow you to easily wipe away calcium and lime buildup with the touch of a finger. Delta kitchen faucets with DIAMOND Seal Technology perform like new for life with a patented design that reduces leak points, is less hassle to install and lasts twice as long as the industry standard. You can install with confidence, knowing that Delta kitchen faucets are backed by our Lifetime Limited Warranty.


  • MagnaTite Docking uses a powerful integrated magnet to snap your faucet spray wand precisely into place and hold it there so it stays docked when not in use and doesn't droop over time
  • Soft, rubber Touch-Clean spray holes allow you to easily wipe away calcium and lime buildup with the touch of a finger
  • DIAMOND Seal Technology is less hassle to install and helps your faucet perform like new for life, reducing leak points and lasting twice as long as the industry standard
  • Everything you need is together in one convenient box, including integrated InnoFlex PEX supply lines
  • Fits 1- or 3-hole installations with included 10-3/4 inch deck plate
  • Optional deck plate included for use with additional mounting configurations and a cohesive look
  • ADA compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.