Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Windemere 24" Towel Bar

  • Mfr # 70024-OB

  • Zoro # G406504758


product price: $49.55
/ea

Key Features

Finish
Oil Rubbed Bronze
Material
Brass
Color
Bronze
Height
2.16
Length
3.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
70024-OB
Zoro #
G406504758
UPC #
34449709767
Country of Origin
China

Dimensions

Width
26.16
Height
2.16
Length
3.5

Details

Item
Towel Bar
Finish
Oil Rubbed Bronze
Material
Brass
Color
Bronze

Description

Complete the look of your bath with this Windemere 24" Towel Bar. Delta makes installation a breeze for the weekend DIYer by including all mounting hardware and easy-to-understand installation instructions. You can install with confidence, knowing that Delta backs its bath hardware with a Lifetime Limited Warranty.


  • Perfectly coordinates with the Windemere bath collection
  • Extends 3-1/2 in. from wall
  • Tile/masonry-plastic or lead anchors plaster/drywall-toggle bolts recommend if wood blocking is not available
  • Mounting hardware and mounting template included with product
  • Assembled dimensions: 2-5/32 in. H x 3-1/2 in. D x 26-5/32 in. W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.