Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Windemere Roman Tub Trim

  • Mfr # BT2796-OB

  • Zoro # G807048424


product price: $334.99
/ea
Free Shipping & Returns

Key Features

Finish
Oil Rubbed Bronze
Color
Bronze
Length
9.84
Width (In.)
10.94
Height (In.)
7.13
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BT2796-OB
Zoro #
G807048424
UPC #
34449624275
Country of Origin
China

Dimensions

Length
9.84
Width (In.)
10.94
Height (In.)
7.13

Details

Item
Tub Trim
Finish
Oil Rubbed Bronze
Color
Bronze

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.