
Windemere Tub Spout - Pull-Up Diverter
Mfr # RP81273OB
Zoro # G607048631
product price: $85.69
/ea
Free Shipping & Returns
Key Features
Finish
Oil Rubbed Bronze
Width (In.)
2.5
Length
5.31
Height (In.)
2.5
Color
Bronze
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
RP81273OB
Zoro #
G607048631
UPC #
34449801423
Country of Origin
China
Dimensions
Width (In.)
2.5
Length
5.31
Height (In.)
2.5
Details
Item
Showering Component
Finish
Oil Rubbed Bronze
Color
Bronze
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.