
Windemere Two Handle Kitchen Faucet
Mfr # 21996LF-OB
Zoro # G012377944
product price: $184.99
/ea
Free Shipping & Returns
Key Features
Number of Holes
4
Finish
Oil Rubbed Bronze
Number of Handles
Two Handle Lever
Flow Rate
1.8 gpm
CEC Compliant
T
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
21996LF-OB
Zoro #
G012377944
UPC #
34449604871
Country of Origin
China
Dimensions
Width
15.5 in
Length (In.)
9.75 in
Depth
11.63 in
Details
Number of Holes
4
Finish
Oil Rubbed Bronze
Number of Handles
Two Handle Lever
Flow Rate
1.8 gpm
CEC Compliant
T
Basic Material
Plastic
Green Certification or Other Recognition
CalGreen Certified
Material
Plastic
Description
This Delta faucet provides a practical, hardworking solution that will stand the test of time, every time. Delta is a reflection of your personality and is as individual as you are.
- Includes convenient side sprayer
- 4-hole 8 in. installation
- Standard spout swivels 360degrees
- in. long hose provides outstanding reach
- Assembled dimensions: 11-5/8 in. H x 9-3/4 in. D x 15-1/2 in. W
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.