
Windemere Two Handle Widespread Bathroom Faucet
Mfr # 35896LF-BN
Zoro # G015621877
product price: $195.99
/ea
Free Shipping & Returns
Key Features
Finish
Brushed Nickel
Color
Nickel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
35896LF-BN
Zoro #
G015621877
UPC #
34449967631
Country of Origin
China
Details
Finish
Brushed Nickel
Color
Nickel
Description
The Windemere Bath Collection brings timeless elegance and gentle curves to complement any bath setting. Delta WaterSense labeled faucets use at least 20% less water than the industry standard helping you save water without compromising performance. You can install with confidence, knowing Delta products are backed by our Lifetime Limited Warranty.
- GUARANTEED QUALITY: Quality is our top priority, so all our bathroom sink faucets are tested and certified, meeting or exceeding industry codes and standards
- EASY DIY INSTALLATION: Wrench-free, quick-connect hose audibly clicks when water lines are connected properly, ensuring a quality installation to help prevent leaks.
- WIDESPREAD BATHROOM FAUCET: Fits 3-hole 6-16 in. widespread installations
- RELIABLE VALVE: Valve cartridge is tested to last at least 500,000 uses to ensure high performance with less drips and a smooth bathroom faucet handle operation.
- CORROSION-RESISTANT FINISH: Our brushed nickel Brilliance finishes are intentionally engineered for durability and tested for corrosion resistance to at least 2 times industry standards
- PROVEN QUALITY: Every Brilliance PVD finish is tested against more than 100 household cleaners, must pass 2,000 cycles of extreme abrasion testing, and is designed to withstand cracking, peeling, chipping, blistering or changing color over time
- EASY-TO-CLEAN DRAIN: Push pop-up drain unscrews from above the deck for quick removal and easy cleaning of hair and other bathroom sink debris
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.