Zoro Homepage

Woodhurst Bathroom Faucet

  • Mfr # 2532LF-RBTP

  • Zoro # G612377856


product price: $162.99
/ea
Sold in multiples of 3 for $488.97
Free Shipping & Returns

Key Features

Finish
Venetian Bronze
Number of Handles
Two Handle Lever
Body Material
Zinc
Depth
6.56 in
Standards
CEC Certified;Watersense Listed; Low Lead Compliant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2532LF-RBTP
Zoro #
G612377856
UPC #
34449873864
Country of Origin
Viet Nam

Dimensions

Depth
6.56 in
Length
6.94 in
Width
6.25 in

Details

Finish
Venetian Bronze
Number of Handles
Two Handle Lever
Body Material
Zinc
Standards
CEC Certified;Watersense Listed; Low Lead Compliant
Green Certification or Other Recognition
CalGreen Certified
CEC Compliance
T
Number of Mounting Holes
3
Flow Rate - Maximum
1.2 gpm

Description

The Woodhurst Bath Collection's refined style lends an alluring charm to your bath, while the button-cap detailing confers a classic familiarity. You can install with confidence, knowing that Delta faucets are backed by our Lifetime Limited Warranty. Delta WaterSense labeled faucets and showers use at least 20% less water than the industry standardsaving you money without compromising performance.


  • Fits 3-hole 4 in. installations
  • Includes matching-finish drain assembly
  • ADA Compliant
  • WaterSense labeled faucet uses at least 20% less water than the industry standard without compromising performance
  • Rigid spout
  • Tract-Pack model must be ordered in full case quantity of 3

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.