Shop DELTA
See all product information
Create Account
Woodhurst Bathroom Faucet Chrome
Mfr # 3532LF-MPU
Zoro # G4013814
product price:Â
$
256.99
/ea
Free Shipping & Returns
Key Features
Finish
Chrome
Handle Type
Two Handle Lever
Series
NoLeadBrass
Number of Mounting Holes
3-hole 8-16 in installation
Flow Rate - Maximum
1.2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3532LF-MPU
- Zoro #
- G4013814
- UPC #
- 34449871495
- Country of Origin
- China
Dimensions
- Height
- 6
- Depth (In.)
- 6.81
- Width
- 2
- Length
- 6.81
- Spout Length
- 5-1/4
- Overall Width
- 2
- Overall Height
- 6
Details
- Finish
- Chrome
- Handle Type
- Two Handle Lever
- Series
- NoLeadBrass
- Number of Mounting Holes
- 3-hole 8-16 in installation
- Flow Rate - Maximum
- 1.2
- Item
- Widespread Lavatory Faucet
- Type
- Faucet
- Valve Type
- Washerless stem cartridge
- Weight
- 4.79 lb
- Handle
- Two Handle Lever
- Function
- Lavatory
- CEC Compliance
- T
Description
Delta Woodhurst Bathroom Faucet Chrome
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.