Zoro Homepage

Woodhurst Bathroom Faucet Stainless

  • Mfr # 2532LF-SSTP

  • Zoro # G4013500


product price: $244.99
/ea
Free Shipping & Returns

Key Features

Finish
Stainless
Height
6.56
Length
6.94
Type
Faucet
Width
6.25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2532LF-SSTP
Zoro #
G4013500
UPC #
34449873857
Country of Origin
China

Dimensions

Height
6.56
Length
6.94
Width
6.25

Details

Finish
Stainless
Type
Faucet
Series
Excluded
Handle
Two Handle Lever
Function
Lavatory
Flow Rate - Maximum
1.2

Description

Delta Woodhurst Bathroom Faucet Stainless

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.