Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Woodhurst Handle - 2L Bathroom

  • Mfr # H232BL

  • Zoro # G508460822


product price: $104.99
/ea
Free Shipping & Returns

Key Features

Finish
Matte Black
Material
Zinc
Length (In.)
2 in
Height
3.5 in
Overall Width
3.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
H232BL
Zoro #
G508460822
UPC #
195205038771
Country of Origin
China

Dimensions

Length (In.)
2 in
Height
3.5 in
Overall Width
3.75 in

Details

Finish
Matte Black
Material
Zinc

Description

The Woodhurst Bath Collections refined style lends an alluring charm to your bath, while the button-cap detailing confers a classic familiarity.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.