Shop DELTA
See all product information
Create Account
Woodhurst Robe Hook, Venetian Brz
Mfr # 73235-RB
Zoro # G0874196
product price:Â $32.15
/eaKey Features
Finish
Venetian Bronze
Width
1.88
Height
2.31
Depth (In.)
2.5
Series
Woodhurstâ„¢
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 73235-RB
- Zoro #
- G0874196
- UPC #
- 034449871624
- Country of Origin
- China
Dimensions
- Width
- 1.88
- Height
- 2.31
- Depth (In.)
- 2.5
- Length
- 2.5
- Overall Height (In.)
- 2.31
- Overall Width (In.)
- 1.88
- Manufacturers Warranty Length
- Faucet and Finish Lifetime Limited Warranty
Details
- Item
- Delta Woodhurst Robe Hook,Venetian Brz
- Finish
- Venetian Bronze
- Series
- Woodhurstâ„¢
- Type
- Accessory
- Weight
- 0.43 lb
- Mfr. Series
- Excluded
- Function
- Bath Hardware
Description
Delta Woodhurst Robe Hook,Venetian Brz
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.