Woodhurst Roman Tub With Handshower Trim In Stainless

  • Mfr # T4732-SS

  • Zoro # G522874827


product price:  $681.99
/ea
Free Shipping & Returns

Key Features

Depth
3.75 in
Material
Brass
Width
9.63 in
Finish
Stainless
Length
12.38 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T4732-SS
Zoro #
G522874827
UPC #
34449874199
Country of Origin
United States

Dimensions

Depth
3.75 in
Width
9.63 in
Length
12.38 in

Details

Item
Deck-Mount with Diverter
Material
Brass
Finish
Stainless

Description

The Woodhurst Bath Collection’s refined style lends an alluring charm to your bath, while the button-cap detailing confers a classic familiarity. Complete your bath with a beautifully designed Delta roman tub faucet, meticulously crafted to turn heads and enhance your experience. The included hand shower makes this a versatile addition to your bath, perfect for rinsing off, washing loved ones and pets or keeping your tub clean. Brilliance finishes are durable, long-lasting and guaranteed not to corrode, tarnish or discolor. This Brilliance Stainless finish has subtle, warm undertones which make it an excellent match with nickel or stainless steel and is extremely versatile, complementing nearly any look, be it traditional, transitional or contemporary.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.