Zoro Homepage

Woodhurst Single Handle Bathroom Faucet

  • Mfr # 532-BLMPU-DST

  • Zoro # G408453139


product price: $232.99
/ea
Free Shipping & Returns

Key Features

Material
Zinc
Width
6 in
Length
7 in
Height
9.19 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
532-BLMPU-DST
Zoro #
G408453139
UPC #
195205028406
Country of Origin
China

Dimensions

Width
6 in
Length
7 in
Height
9.19 in

Details

Material
Zinc
Finish
Matte Black

Description

The Woodhurst Bath Collection's refined style and forward-leaning spout lends an alluring charm to your bath, while the button-cap detailing gives a classic familiarity. Delta faucets with DIAMOND Seal Technology perform like new for life with a patented design which reduces leak points, is less hassle to install and lasts twice as long as the industry standard. WaterSense labeled faucets use at least 20% less water than the industry standard helping you save water without compromising performance. You can install with confidence, knowing that Delta faucets are backed by our Lifetime Limited Warranty.


  • DIAMOND Seal Technology is less hassle to install and helps your faucet perform like new for life, reducing leak points and lasting twice as long as the industry standard
  • Diamond coated ceramic cartridge
  • Everything you need is together in one convenient box, including integrated InnoFlex PEX supply lines
  • Fits single or 3-hole installations
  • Deck plate included for use with additional mounting configurations and a cohesive look
  • ADA compliant
  • Delta WaterSense labeled faucets use at least 20% less water than the industry standard helping you save water without compromising performance.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.