Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Woodhurst Tank Lever - Traditional Handle - Universal Mount

  • Mfr # 79760-BL

  • Zoro # G108464480


product price: $54.35
/ea

Key Features

Height
2.81 in
Width
2.81 in
Finish
Matte Black
Material
Brass
Length
1.13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
79760-BL
Zoro #
G108464480
UPC #
195205027027
Country of Origin
China

Dimensions

Height
2.81 in
Width
2.81 in
Length
1.13 in

Details

Finish
Matte Black
Material
Brass

Description

The Woodhurst Bath Collection's refined style lends an alluring charm to your bath, while the button-cap detailing confers a classic familiarity. Complete the look of your bath with this Matte Black universal tank lever. You can install with confidence, knowing Delta products are backed by our Limited Lifetime Warranty.


  • Perfectly coordinates with the Woodhurst Bath collection
  • 2-13/16 inches long
  • 1-3/8 inch diameter base
  • Universal left front or left side mount tank lever
  • Can work in right side mount toilets
  • Mounting hardware included
  • ADA compliant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.