Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Woodhurst Towel Bar - 18

  • Mfr # 73218-BL

  • Zoro # G408449101


product price: $53.79
/ea

Key Features

Finish
Matte Black
Material
Metal
Width
19.81 in
Height
1.88 in
Length
3.38 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
73218-BL
Zoro #
G408449101
UPC #
195205026778
Country of Origin
China

Dimensions

Width
19.81 in
Height
1.88 in
Length
3.38 in

Details

Finish
Matte Black
Material
Metal

Description

The Woodhurst Bath Collections refined style lends an alluring charm to your bath, while the button-cap detailing confers a classic familiarity. Complete the look of your bath with this Matte Black 18-inch towel bar.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.