Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Woodhurst Towel Bar - 18"

  • Mfr # 73218-SS

  • Zoro # G506504467


product price: $51.39
/ea

Key Features

Finish
Stainless
Material
Metal
Color
Silver
Width
19.81
Height
1.88
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73218-SS
Zoro #
G506504467
UPC #
34449871679
Country of Origin
China

Dimensions

Width
19.81
Height
1.88
Length
3.38

Details

Item
Towel Bar
Finish
Stainless
Material
Metal
Color
Silver

Description

The Woodhurst Bath Collection's refined style lends an alluring charm to your bath, while the button-cap detailing confers a classic familiarity.


  • Perfectly coordinates with the Woodhurst bath collection
  • Extends 3-3/8 in. from wall
  • Tile/masonry-plastic or lead anchors plaster/drywall-toggle bolts recommend if wood blocking is not available
  • Mounting hardware included with product

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.