Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Woodhurst Towel Ring

  • Mfr # 73246-BL

  • Zoro # G412372051


product price: $32.15
/ea

Key Features

Finish
Matte Black
Bar Length
2.88 in
Material
Metal
Width
6.31 in
Height
7.81 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73246-BL
Zoro #
G412372051
UPC #
195205027003
Country of Origin
China

Dimensions

Bar Length
2.88 in
Width
6.31 in
Height
7.81 in
Length
2.88 in

Details

Finish
Matte Black
Material
Metal

Description

The Woodhurst Bath Collection's refined style lends an alluring charm to your bath, while the button-cap detailing confers a classic familiarity. Complete the look of your bath with this Matte Black towel ring. You can install with confidence, knowing Delta products are backed by our Limited Lifetime Warranty.


  • Perfectly coordinates with the Woodhurst Bath collection
  • Extends 2-7/8 inches from wall
  • Tile/masonry-plastic or lead anchors plaster/drywall-toggle bolts recommended if wood blocking is not available
  • Mounting hardware included with product
  • Backed by Delta Faucet's Limited Lifetime Warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.